Motion
BT4B 328870 EX1/C300

SKF
BT4B 328870 EX1/C300

Tapered Roller Bearing Set - 14.0000 in Bore, 19.0000 in OD
MI ITEM #03651772
MFR #BT4B 328870 EX1/C300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT4B 328870 EX1/C300

Tapered Roller Bearing Set - 14.0000 in Bore, 19.0000 in OD
MI ITEM #03651772
MFR #BT4B 328870 EX1/C300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT4B328870EX1/C300

Specifications

  • Assembly Type
    Cone & Cup
  • Double Row Design
    Face to Face
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    19.0000 in
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    339.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought