Motion
MTS32-150M
Compact Air Cylinder - Standard Type, 32 mm Bore, 150 mm Stroke, Basic Mounting Type
MI ITEM #03651792
MFR #MTS32-150M
List Price$510.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 32 mm Bore, 150 mm Stroke, Basic Mounting Type
MI ITEM #03651792
MFR #MTS32-150M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$510.61/each for your price

Overview

Mfr description
MTS32-150M MTS, PRECISION CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M8x1.25 Male ISO
  • Cushion Type
    Air Cushion
  • Port Size
    1/8 BSPT
  • Proof Pressure
    +1 MPa
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Push Force At 100 Psi
    563 N
  • Pull Force At 100 Psi
    422 N
  • Operating Temperature Range
    -10 to +60 °C
  • Special Applications
    Precision Applications
  • Overall Length
    359.5 mm
  • Overall Width
    38 mm
  • Overall Height
    50 mm
  • Manufacturer Catalog
  • Port Thread Standard
    BSPT
  • Mounting Type
    Basic
  • Compact Cylinder Type
    Standard
  • Cylinder Series
    MTS
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M8x1.25
  • Rod Thread Standard
    ISO
  • Series
    MTS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought