1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66261149847
Sanding Disc Roll - P60 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Coarse Grade
MI ITEM #
03651839
MFR #
66261149847
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Disc Rolls
NORTON ABRASIVES 66261149847
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66261149847
Sanding Disc Roll - P60 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Coarse Grade
MI ITEM #
03651839
MFR #
66261149847
Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
66261149847 6" P60C A290 DISC ROLL PSA
Specifications
Grit Number
P60
Abrasive Material
Aluminum Oxide
Disc Diameter
6 in
Number Of Discs
100
Backing Material
Paper
Grade
Coarse
Package Quantity
4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought