Specifications
Dimensions
- Connection Thread Size1/4 in
Details
- Emptying Time NominalAdjustable; 1-12 months
- Grease Capacity60 ml / 2 fl oz
- Grease TypeFood Compatible, NSF H1 Certified
- Lubricator TypeGas Driven
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)