Motion
LGEP 2/18

SKF
LGEP 2/18

Grease - Extreme Pressure, Lithium Composition, 2 NLGI Grade, 18 Kg, Pail, Light Brown Color
MI ITEM #03651958
MFR #LGEP 2/18
Price$580.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGEP 2/18

Grease - Extreme Pressure, Lithium Composition, 2 NLGI Grade, 18 Kg, Pail, Light Brown Color
MI ITEM #03651958
MFR #LGEP 2/18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$580.81/each

Specifications

Dimensions

  • Container Size
    18 Kg
  • NLGI Grade
    2
  • Weight
    42.92 lbs

Details

  • Application
    • Pulp and paper making machines • Jaw crushers • Dam gates • Work roll bearings in steel industry • Heavy machinery, vibrating screens • Crane wheels, sheaves • Slewing bearings
  • Base Type
    Mineral
  • Color
    Light Brown
  • Composition
    Lithium
  • Dropping Point
    +355 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571218663
  • Nuclear Grade
    Not Nuclear Grade
  • Product Line
    LGEP 2
  • Temperature Range
    -5 to 230 °F
  • UPC_NO
    7316571218663
  • Water Resistance
    Water Resistant

Overview

Mfr description
LGEP 2/18 DIST GREASES
  • Excellent mechanical stability
  • Extremely good corrosion inhibiting properties
  • Excellent EP performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought