Motion
LGET 2/0.05

SKF
LGET 2/0.05

Grease - Synthetic Composition, 2 NLGI Grade, 50 g Size, Syringe Container, Off White Color, Not Food Grade, Water Resistant, -40 to 500 °F
Mi Item #03651960
MFR #LGET 2/0.05
Price$195.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGET 2/0.05

Grease - Synthetic Composition, 2 NLGI Grade, 50 g Size, Syringe Container, Off White Color, Not Food Grade, Water Resistant, -40 to 500 °F
Mi Item #03651960
MFR #LGET 2/0.05

Mfr description
LGET 2/0.05 DIST GREASES
  • Long life in aggressive environments such as very reactive areas with a presence of high purity gaseous oxygen and hexane
  • Excellent oxidation resistance
  • Good corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.69/each

Specifications

Dimensions

  • Container Size
    50 g
  • Net Weight
    0.11 lbs
  • NLGI Grade
    2
  • Shelf Life
    5 yr
  • Weight
    0.31 lbs

Details

  • Application
    • Bakery equipment (ovens) • Kiln truck wheels • Load rollers in copying machines • Wafer baking machines • Textile dryers • Film stretching tenders • Electric motors running at extreme temperatures • Emergency / hot fans • Vacuum pumps
  • Base Type
    Mineral
  • Color
    Off White
  • Composition
    Synthetic
  • Container Type
    Syringe
  • Dropping Point
    +570 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Lubricant Type
    LGET 2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571614427
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -40 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Synthetic/PFPE
  • Product Line
    LGET 2
  • Temperature Range
    -40 to 500 °F
  • UPC_NO
    7316571614427
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)