Motion
LGFP 2/18

SKF
LGFP 2/18

Grease - General Purpose, Aluminum Complex Composition, 2 NLGI Grade, 18 Kg, Can, Transparent Color
MI ITEM #03651977
MFR #LGFP 2/18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGFP 2/18

Grease - General Purpose, Aluminum Complex Composition, 2 NLGI Grade, 18 Kg, Can, Transparent Color
MI ITEM #03651977
MFR #LGFP 2/18

Mfr description
LGFP 2/18 DIST GREASES
  • High resistance to water
  • Excellent grease life
  • Excellent corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    18 Kg
  • NLGI Grade
    2
  • Weight
    42.65 lbs

Details

  • Application
    • Multi-pack cassette bearings • Wrapping machines • Conveyor bearings • Bottling machines
  • Base Type
    Medical White Oil
  • Color
    Transparent
  • Composition
    Aluminum Complex
  • Dropping Point
    +480 °F
  • Food Grade
    Food Grade
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571310886
  • Nuclear Grade
    Not Nuclear Grade
  • Product Line
    LGFP 2
  • Temperature Range
    -5 to 230 °F
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)