Motion
LGGB 2/0.4

SKF
LGGB 2/0.4

Grease - Lithium Complex Composition, 2 NLGI Grade, 420 ml Size, Cartridge Container, Off White Color, Not Food Grade, Water Resistant, - 40 to 195 °F
Mi Item #03651979
MFR #LGGB 2/0.4
Price$35.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGGB 2/0.4

Grease - Lithium Complex Composition, 2 NLGI Grade, 420 ml Size, Cartridge Container, Off White Color, Not Food Grade, Water Resistant, - 40 to 195 °F
Mi Item #03651979
MFR #LGGB 2/0.4

Mfr description
LGGB 2/0.4 DIST GREASES
  • Compliance with current regulations on toxicity and biodegradability
  • Good performance in applications with steel-on-steel spherical plain bearings, ball bearings and roller bearings
  • Good low temperature start-up performance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.96/each

Specifications

Dimensions

  • Container Size
    420 ml
  • Net Weight
    0.88 lbs
  • NLGI Grade
    2
  • Shelf Life
    2 yr
  • Weight
    12.38 lbs

Details

  • Application
    • Agricultural and forestry equipment • Construction and earthmoving equipment • Mining and conveying equipment • Water treatment and irrigation • Locks, dams, bridges • Linkages, rod ends
  • Base Type
    Synthetic Ester
  • Color
    Off White
  • Composition
    Lithium Complex
  • Container Type
    Cartridge
  • Dropping Point
    +340 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Lithium Calcium
  • Lubricant Type
    LGGB 2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571545158
  • Max Operating Temperature
    194 °F
  • Min Operating Temperature
    -40 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Synthetic/Ester
  • Product Line
    LGGB 2
  • Temperature Range
    - 40 to 195 °F
  • UPC_NO
    7316571545158
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)