Motion
LGHB 2/50

SKF
LGHB 2/50

Grease - Complex Calcium Sulphonate Composition, 2 NLGI Grade, 50 kg Size, Drum Container, Brown Color, Not Food Grade, Water Resistant, -5 to + 300 °F
Mi Item #03651983
MFR #LGHB 2/50
Price$1,630.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGHB 2/50

Grease - Complex Calcium Sulphonate Composition, 2 NLGI Grade, 50 kg Size, Drum Container, Brown Color, Not Food Grade, Water Resistant, -5 to + 300 °F
Mi Item #03651983
MFR #LGHB 2/50

Mfr description
LGHB 2/50 DIST GREASES
  • Excellent load capacity, anti-oxidation and corrosion protection even with large water ingress
  • Withstands peak temperatures of 200 °C (390 °F)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,630.13/each

Specifications

Dimensions

  • Container Size
    50 kg
  • Net Weight
    110 lbs
  • NLGI Grade
    2
  • Shelf Life
    5 yr
  • Weight
    124.56 lbs

Details

  • Application
    • Steel on steel plain bearings • Pulp and paper making machines • Asphalt vibrating screens • Continuous casting machines • Sealed spherical roller bearings operating up to 150 °C (300 °F) • Work roll bearings in steel industry • Mast rollers of fork lift trucks
  • Base Type
    Mineral
  • Color
    Brown
  • Composition
    Complex Calcium Sulphonate
  • Container Type
    Drum
  • Dropping Point
    +430 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Calcium Sulfonate Complex
  • Lubricant Type
    LGHB 2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577662897
  • Max Operating Temperature
    302 °F
  • Min Operating Temperature
    -4 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Mineral
  • Product Line
    LGHB 2
  • Temperature Range
    -5 to + 300 °F
  • UPC_NO
    7316577662897
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)