Motion
LGMT 2/0.035

SKF
LGMT 2/0.035

Lithium Composition, 2 NLGI Grade, 35 g Size, Tube Container, Red Brown Color, Water Resistant
Mi Item #03651987
MFR #LGMT 2/0.035
Price$9.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGMT 2/0.035

Lithium Composition, 2 NLGI Grade, 35 g Size, Tube Container, Red Brown Color, Water Resistant
Mi Item #03651987
MFR #LGMT 2/0.035

Mfr description
LGMT 2/0.035 DIST GREASES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.78/each

Specifications

Dimensions

  • Container Size
    35 g
  • Net Weight
    0.08 lbs
  • NLGI Grade
    2
  • Shelf Life
    5 yr

Details

  • Base Type
    Mineral
  • Color
    Red Brown
  • Composition
    Lithium
  • Container Type
    Tube
  • Dropping Point
    356 °F
  • Form
    Grease
  • Grease Thickener
    Lithium
  • Lubricant Type
    LGMT 2
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -22 °F
  • Oil Type
    Mineral
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)