Motion
LGMT 3/18

SKF
LGMT 3/18

Grease - Lithium Composition, 3 NLGI Grade, 18 Kg Size, Pail Container, Amber Color, Not Food Grade, Water Resistant, -20 to 250 °F
Mi Item #03651988
MFR #LGMT 3/18
Price$417.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGMT 3/18

Grease - Lithium Composition, 3 NLGI Grade, 18 Kg Size, Pail Container, Amber Color, Not Food Grade, Water Resistant, -20 to 250 °F
Mi Item #03651988
MFR #LGMT 3/18

Mfr description
LGMT 3/18 DIST GREASES
  • Excellent rust inhibiting properties
  • High oxidation stability within its recommended temperature range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.85/each

Specifications

Dimensions

  • Container Size
    18 Kg
  • Net Weight
    39.70 lbs
  • NLGI Grade
    3
  • Shelf Life
    5 yr
  • Weight
    43.78 lbs

Details

  • Application
    • Bearings greater than 100 mm (3.9 in.) shaft size • Outer bearing ring rotation • Vertical shaft applications • Continuous high ambient temperatures +35 °C (95 °F) • Propeller shafts • Agricultural equipment • Car, truck and trailer wheel bearings • Large electric motors
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Lithium
  • Container Type
    Pail
  • Dropping Point
    +355 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Lithium
  • Lubricant Type
    LGMT 3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577611864
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -22 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Mineral
  • Product Line
    LGMT 3
  • Temperature Range
    -20 to 250 °F
  • UPC_NO
    7316577611864
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)