Motion
LGWA 2/50

SKF
LGWA 2/50

Grease - Lithium Complex Composition, 2 NLGI Grade, 50 kg Size, Drum Container, Amber Color, Not Food Grade, Water Resistant, -20 to 285 °F
MI ITEM #03651991
MFR #LGWA 2/50
List Price$2,007.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGWA 2/50

Grease - Lithium Complex Composition, 2 NLGI Grade, 50 kg Size, Drum Container, Amber Color, Not Food Grade, Water Resistant, -20 to 285 °F
MI ITEM #03651991
MFR #LGWA 2/50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,007.83/each for your price

Overview

Mfr description
LGWA 2/50 DIST GREASES
  • Excellent lubrication at peak temperatures up to 220 °C (430 °F) for short periods
  • Protection of wheel bearings operating under severe conditions
  • Effective lubrication in wet conditions
  • Good water and corrosion resistance
  • Excellent lubrication under high loads and low speeds

Specifications

  • Application
    • Wheel bearings in cars, trailers and trucks • Washing machines • Fan and electric motors
  • NLGI Grade
    2
  • Container Size
    50 kg
  • Container Type
    Drum
  • Base Type
    Mineral
  • Composition
    Lithium Complex
  • Food Grade
    Not Food Grade
  • Water Resistance
    Water Resistant
  • Nuclear Grade
    Not Nuclear Grade
  • Dropping Point
    +480 °F
  • Color
    Amber
  • Lubricant Type
    LGWA 2
  • Temperature Range
    -20 to 285 °F
  • Max Operating Temperature
    284 °F
  • Min Operating Temperature
    -22 °F
  • Product Line
    LGWA 2
  • Form
    Grease
  • Shelf Life
    5 yr
  • Oil Type
    Mineral
  • Grease Thickener
    Lithium Complex
  • Net Weight
    110 lbs
  • Manufacturer Upc Number
    7316570850123
  • UPC_NO
    7316570850123
  • Weight
    122.14 lbs
  • Manufacturer Product Page
  • Water Washout
    0-0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought