Motion
6201LLU/12.69C3

NTN
6201LLU/12.69C3

Radial/deep Groove Ball Bearing - Straight Bore, 12.69 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #03652055
MFR #6201LLU/12.69C3
Price$29.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6201LLU/12.69C3

Radial/deep Groove Ball Bearing - Straight Bore, 12.69 mm ID, 32 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #03652055
MFR #6201LLU/12.69C3

Mfr description
6201LLU/12.69C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.07/each

Specifications

Dimensions

  • Bore Diameter  
    12.69 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.082 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    6201LLU/12.69C3 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6201LLU/12.69C3 is a 12.69 mm bore radial/deep groove ball bearing with a 32 mm OD and 10 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6201LLU/12.69C3
  • Manufacturer Upc Number
    4547359788907
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    16000 rpm
  • Maximum Operating RPM
    16000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1510 lbf
  • Radial Static Load Capacity
    620 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359788907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)