Motion
7500PFXL
Disposable Gloves - X-Large Size, Nitrile, Textured Surface, Powder-Free, 4.0 mil Thick, Blue Color
Mi Item #03652060
MFR #7500PFXL
Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Gloves - X-Large Size, Nitrile, Textured Surface, Powder-Free, 4.0 mil Thick, Blue Color
Mi Item #03652060
MFR #7500PFXL

Mfr description
7500PF-XL GLOVE
  • Low-modulus formulation to improve fit and reduce fatigue
  • Textured finish to fingers
  • Single-use nitrile disposable glove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.20/each

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    9-1/2 in
  • Thickness
    4.0 mil

Details

  • Application
    Food Processing
  • Color
    Blue
  • Cuff Type
    Beaded
  • Food Grade
    Food Grade
  • Grip Pattern
    Pebbled
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Standards Met
    21 CFR 170-199
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    038054382193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)