Motion
02-163011
Cartridge Valves;Flow Control Cartridge Valves - Flow Control Action, 45 lpm Max Flow
MI ITEM #03652080
MFR #02-163011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cartridge Valves;Flow Control Cartridge Valves - Flow Control Action, 45 lpm Max Flow
MI ITEM #03652080
MFR #02-163011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FCV7-10V-C-0-FF CARTRIDGE VALVE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Control
  • Maximum Flow Rate
    45 lpm
  • Overall Width
    1.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Overall Height
    1.00 in
  • Overall Length
    2.98 in
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13 Microns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text