Motion
306761002367500

THK AMERICA INC
306761002367500

Standard Ball Carriage Profile Rail - Series: SHW-CRN, Wide Block, 21 mm High, 54 mm Wide, 59 mm Long, Load Capacity: 12.8 kN
MI ITEM #03652155
MFR #306761002367500
List Price$313.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
306761002367500

Standard Ball Carriage Profile Rail - Series: SHW-CRN, Wide Block, 21 mm High, 54 mm Wide, 59 mm Long, Load Capacity: 12.8 kN
MI ITEM #03652155
MFR #306761002367500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$313.10/each for your price

Overview

Mfr description
SHW21CRN1SSC1(GK)BLOCK
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Caged technology provides the following benefits; o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope
  • Compact block with tapped holes
  • Low and wide profiled rail with high Mc moment rigidity: suitable for usage in single-axis applications
  • 4-way equal load structure: rated loads applied to the block are uniform in the four direction (radial, reverse radial, and lateral directions), enabling the linear motion guide to be used in all orientations and in extensive applications
  • Mounting error absorbing capability: THK's unique circular-arc groves enables a mounting error to be absorbed, achieving highly accurate, smooth straight motion
  • High durability: smooth motion, high wear resistance, and long-term maintenance of accuracy are achieved as a result of the circular arc design that prevents differential slip of the balls from occuring

Specifications

  • Mount Hole Screw Size
    M5
  • Series
    SHW-CRN
  • Block Type
    Wide Block
  • Nominal Rail Size
    37 mm
  • Static Load Capacity
    12.8 kN
  • Dynamic Load Capacity
    8.24 kN
  • Overall Height
    21 mm
  • Overall Length
    59 mm
  • Overall Width
    54 mm
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Accuracy Class
    Normal Grade
  • Preload
    Light Preload
  • Bearing Material
    Carbon Steel
  • Weight
    0.19 kg
  • Load Capacity
    12.8 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    306761002367500
  • UPC_NO
    306761002367500
  • Lubrication
    THK AFB-LF Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text