Overview
Mfr description
Y44-F03 SPACER
- Easy maintenance
- Attaches with SMC's standard interface
- Makes piping possible in 4 directions
- Port Size: M5 x 0.8, 1/8, 1/4, 3/8, 1/2
Specifications
- Accessory TypeCross Spacer
- Country of OriginJP
- Port Size3/8 BSPP
- Thread StandardG
- Weight0.35 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data