Motion
AR50-F06
Modular Air Regulator - 3/4 in Inlet Port, G Inlet Thread, Straight, 3/4 in Outlet Port, G Outlet Thread, Straight, 7 to 125 psi
MI ITEM #03652208
MFR #AR50-F06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Regulator - 3/4 in Inlet Port, G Inlet Thread, Straight, 3/4 in Outlet Port, G Outlet Thread, Straight, 7 to 125 psi
MI ITEM #03652208
MFR #AR50-F06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    50
  • Inlet Port Size
    3/4 in
  • Outlet Port Size
    3/4 in
  • Overall Height
    90 mm
  • Overall Length
    169 mm
  • Overall Width
    87 mm
  • Weight
    1.17 kg

Details

  • Backflow Function
    Without Backflow Function
  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    123 psi
  • Min Operating Temperature
    23 °F
  • Minimum Set Pressure
    7.3 psi
  • Mounting Type
    Without Mounting Option
  • Operating Temperature Range
    23 To 140 °F
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Pressure Gauge
    Without pressure gauge
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Proof Pressure
    217 psi
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
  • Standards Met
    ASTM B117-07a, JIS Z 2371

Overview

Mfr description
AR50-F06 REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought