Motion
WSEZ-308X6-TUFR-SSS

DODGE
WSEZ-308X6-TUFR-SSS

Center Pull Take-Up Frame - Center Pull, 6.0000 in Travel, 12.1250 in Length, 7.0625 in Width, 2.0000 in Height
Mi Item #03652314
MFR #WSEZ-308X6-TUFR-SSS
Price$1,157.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSEZ-308X6-TUFR-SSS

Center Pull Take-Up Frame - Center Pull, 6.0000 in Travel, 12.1250 in Length, 7.0625 in Width, 2.0000 in Height
Mi Item #03652314
MFR #WSEZ-308X6-TUFR-SSS

Mfr description
WSEZ-308X6-TURF-SSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,157.84/each

Specifications

Dimensions

  • Base Width  
    7.0625 in
  • Overall Height  
    2.0000 in
  • Overall Length  
    12.1250 in
  • Take Up Frame Size
    WSEZ-308
  • Travel  
    6.0000 in

Details

  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    038075
  • Manufacturer Product Page
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    WSEZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)