Motion
8320G015AC120/60,110/50D

ASCO
8320G015AC120/60,110/50D

Solenoid Valve - Female, 110 V ac, 120 V ac, 3-Way, 2-Position, Normally Closed
MI ITEM #03652345
MFR #8320G015AC120/60,110/50D
List Price$138.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8320G015AC120/60,110/50D

Solenoid Valve - Female, 110 V ac, 120 V ac, 3-Way, 2-Position, Normally Closed
MI ITEM #03652345
MFR #8320G015AC120/60,110/50D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.68/each for your price

Overview

Mfr description
8320G015AC120/60,110/50D
  • General service solenoid valves have three ports and two orifices—when one orifice is open, the other is closed
  • Control of air, water, light oil, noncorrosive media
  • Normally closed operation: Pressure to cylinder port when energized operation
  • Normally open operation: Cylinder port exhausts when energized
  • Universal operation: Can function as normally closed, normally open, diverter of one fluid, or selector of two fluids
  • Size range: 1/8" to 1"

Specifications

  • Compatible Fluid Type
    Air, Inert Gas, Light Oil, Water
  • Valve Functionality
    3-Way, 2-Position, Normally Closed
  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    0.12 Cv
  • Solenoid Supply Voltage
    110 V ac, 120 V ac
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Orifice Diameter
    3/32 in
  • Seal Material
    Nitrile
  • Body Material
    Brass
  • Standards Met
    CE, CSA, IEC 61508, UL
  • Operating Pressure Range
    Maximum of +100 psi
  • Operating Temperature Range
    Maximum of +180 °F
  • Number Of Solenoids
    1
  • Solenoid Power Consumption
    6.1 W
  • Solenoid Coil Insulation
    Class F
  • Actuation
    Direct Acting Solenoid
  • Maximum Operating Pressure
    +100 psi
  • Overall Length
    3.15 in
  • Overall Width
    1.95 in
  • Overall Height
    1.69 in
  • Weight
    0.56 lbs
  • Additional Details
    Return Spring
  • Port 1 Size/Type
    1/8 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought