Motion
KT-AF50-06
Maintenance Kit - AF, 0.7500 in Ports
MI ITEM #03652396
MFR #KT-AF50-06
Price$18.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Maintenance Kit - AF, 0.7500 in Ports
MI ITEM #03652396
MFR #KT-AF50-06

Mfr description
KT-AF50-06 MAINTENANCE KIT
  • Modular Air Filter
  • Prevents contamination
  • Lighter weight than old style modular AF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.55/each

Specifications

Dimensions

  • Port Size
    0.7500 in
  • Weight
    25 g

Details

  • Additional Details
    Lighter weight than old style modular AF | Thickness reduction deg F resin case provides increased capacity (approx. 1.3 times more)
  • Port Gender
    Female
  • Series
    AF
  • Type
    Air Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)