Motion
9001-16-12
9001-16-12 ADAPTER FITTING
MI ITEM #03652458
MFR #9001-16-12
List Price$53.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9001-16-12 ADAPTER FITTING
MI ITEM #03652458
MFR #9001-16-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.36/each for your price

Overview

Mfr description
9001-16-12 ADAPTER FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    3/4-14
  • End 1 Style
    Female British Standard Pipe Taper
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    BSPT to BSPT
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    (BSPT) 3/4–14
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Size
    1 in, 3/4 in
  • End 1 Size Type
    3/4 BSPT
  • End 2 Thread
    (BSPT) 1–11
  • End 2 Size Type
    1 BSPT
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    3/4 in Female British Standard Pipe Taper x 1 in Male British Standard Pipe Taper
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    37.0
  • Hex Body
    36.0
  • Series
    9001
  • Thread Depth
    22.0
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text