Motion
6900ZZNR

NTN
6900ZZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Shielded, With Snap Ring
MI ITEM #03652462
MFR #6900ZZNR
Your Price$81.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6900ZZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Shielded, With Snap Ring
MI ITEM #03652462
MFR #6900ZZNR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$81.38/each(List $86.36)

Overview

Mfr description
6900ZZNR BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.2362 in, 6.000 mm
  • Fillet Radius
    0.3 mm
  • Max Rpm
    30000 rpm
  • Series
    69
  • Radial Dynamic Load Capacity
    670 lbf
  • Radial Static Load Capacity
    286 lbf
  • Manufacturer Catalog Number
    6900ZZNR
  • Manufacturer Upc Number
    4547359011548
  • UPC_NO
    4547359011548
  • Weight
    0.02 lbs
  • Description
    6900ZZNR BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5044
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6900ZZNR is a radial deep groove ball bearing with a 10mm straight bore, double shielded, and 22mm OD, perfect for small instruments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text