Motion
IFW550-N06-10

SMC CORP OF AMERICA
IFW550-N06-10

Pneumatic Flow Switch - 20 L/min to 50 L/min Flow Rate, Inline, -5 °C to 60 °C Temp Range, Terminal Box Connection
Mi Item #03652595
MFR #IFW550-N06-10
Price$215.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IFW550-N06-10

Pneumatic Flow Switch - 20 L/min to 50 L/min Flow Rate, Inline, -5 °C to 60 °C Temp Range, Terminal Box Connection
Mi Item #03652595
MFR #IFW550-N06-10

Mfr description
IFW550-N06-10 FLOW SWITCH
  • Flow ranges (lpm): 1-10, 10-20, 20-50
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4
  • Temperature rating (°C): -5 to 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.86/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/4 in NPT
  • Port 2 Size/Type
    3/4 in NPT
  • Weight
    1.0673 kg

Details

  • Country of Origin
    JP
  • Display
    No Display
  • Electrical Connection
    Terminal Box
  • Flow Adjustment Valve
    Yes
  • Flow Rate Range
    20 L/min to 50 L/min
  • Fluid Comp
    Non-Corrosive Liquids
  • Input Specification
    20 L/min to 50 L/min
  • Number Of Outputs
    1
  • Operating Pressure Range
    0.1 MPa to 0.6 MPa
  • Operating Temperature Range
    -5 °C to 60 °C
  • Output Specification
    Contact 1ab
  • Piping
    Inline
  • Piping Type
    Inline
  • Rated Flow Range
    20 L/min to 50 L/min
  • Series
    PF2W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)