Motion
STBC425
Stainless Steel Material
MI ITEM #03652643
MFR #STBC425
Your Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Material
MI ITEM #03652643
MFR #STBC425

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.65/each(List $13.88)

Overview

Mfr description
STBC 425 T-BOLT CLAMP

Specifications

  • Material
    Stainless Steel
  • Clamp Type
    T-Bolt Hose Clamp
  • Maximum Opening Capacity
    4-5/16 in
  • Minimum Opening Capacity
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought