Motion
PST-400X24
Pillow Block Take-Up Frame - PST Series, Slide Tube Type, 24.0000 in Travel, 41.2500 in Length, 7.5000 in Base Width
Mi Item #03652850
MFR #PST-400X24
Price$1,272.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PST Series, Slide Tube Type, 24.0000 in Travel, 41.2500 in Length, 7.5000 in Base Width
Mi Item #03652850
MFR #PST-400X24

Mfr description
PST-400X24 TAKE-UP FRAME
  • Slide tube protects screw from the environment using a tube-in-tube design—available for unit ball and roller bearing pillow blocks
  • Square tube can be filled with grease to protect the screw
  • Inline frame keeps the force at the center line of the bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,272.91/each

Specifications

Dimensions

  • Base Width  
    7.5000 in
  • Overall Length  
    41.2500 in
  • Rod Diameter
    1-1/2 in
  • Travel  
    24.0000 in
  • Weight
    72.12 lbs

Details

  • Dodge Bearing Series To Suit
    SC 2-7/16 to 3-7/8 in;SCM2-7/16 to 3-1/2 in ;E/K 2-1/4 to 3-1/2 in ;S-2000 3-3/16 to 3-1/2 in
  • Frame Type
    Slide Tube
  • Linkbelt Bearing Series To Suit
    U200 2-1/2 to 3-1/2 in ;U300 1-1/2 to 1 7-16 in ;22400 2-11/16 to 3-1/2 in
  • Manufacturer Product Page
  • Mounting Plate Bolt Hole Center Max
    11-3/4 in
  • Mounting Plate Bolt Hole Center Min
    8-1/2 in
  • Ppi Bearing Series To Suit
    SCM2-7/16 in to 2-15/16 in;Type E 2-7/16 to 2-15/16 in
  • Series
    PST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)