Motion
18060
18060
Mi Item #03652930
MFR #18060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18060
Mi Item #03652930
MFR #18060

Mfr description
18060 2"X5" MARGIN TROWEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Height
    5 in
  • Blade Width
    2 in

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Style
    Ergonomic
  • Type
    Margin Trowel
  • UPC_NO
    079423180606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)