Motion
UCTB208
Pillow Block Ball Bearing Unit - Tapped Base, 40 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03652941
MFR #UCTB208
Price$85.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 40 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03652941
MFR #UCTB208

Mfr description
UCTB208 40MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.35/each

Specifications

Dimensions

  • Base To Bore Centerline
    49.20 mm
  • Base Width
    47.6 mm
  • Bolt Center To Center Length
    88.90 mm
  • Bolt Size
    1/2-13
  • Bore Diameter
    40 mm
  • Overall Height
    100 mm
  • Overall Length
    117.50 mm
  • Overall Width
    54 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf
  • Replacement Bearing
    UC208
  • Seal Type
    Contact with Slinger
  • Series
    UCTB200
  • UPC_NO
    0808250331499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)