Motion
KLV63-1680

ROLLON CORP
KLV63-1680

Cam Guided Rail - Series: KLV, Compact Rail, Rail Size: 63 mm, Slider Type: Rollers, Length: 1680 mm
MI ITEM #03653349
MFR #KLV63-1680
List Price$1,598.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
KLV63-1680

Cam Guided Rail - Series: KLV, Compact Rail, Rail Size: 63 mm, Slider Type: Rollers, Length: 1680 mm
MI ITEM #03653349
MFR #KLV63-1680

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,598.71/each for your price

Overview

Mfr description
KLV63-1680 K RAIL SIZE 63 W/C-SUNK HOLES
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    KLV
  • Length
    1680 mm
  • Rail Style
    Compact Rail
  • Rail Size
    63 mm
  • Slider Type
    Rollers
  • Speed
    9 m/s
  • Acceleration
    20 m/s²
  • Operating Temperature
    -20°C/+120 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Weight
    22.176 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought