Overview
Mfr description
PAK183-WH POLY-RACKER STACKER
- Holds a pair of 55-gallon drums side by side
- Spills and drips from stacked drums fall into the dispensing well of the bottom Rack (PAK182, sold separately) to keep floors dry and safe
- Chemical-resistant, durable, one-piece polyethylene construction
- Use two Stackers on top of one
- Rack for storage of up to six 55-gallon drums in one-third the floor space
- Easily transport unloaded Rack using a forklift
- Stacker can be used by itself to create a convenient and compliant dispensing area on a containment deck or pallet
Specifications
- Number Of Drums2
- Storage DirectionHorizontal
- Dimensions40-3/4 x 49 x 12-3/4 in
- MaterialPolyethylene
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data