Motion
77-906-01
Apollo® 3-Way Ball Valve - Manually Operated, 3-Way, 600 psi Max, Inline Threaded, Bronze Body, Lever Handle
MI ITEM #03653444
MFR #77-906-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 3-Way Ball Valve - Manually Operated, 3-Way, 600 psi Max, Inline Threaded, Bronze Body, Lever Handle
MI ITEM #03653444
MFR #77-906-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77-906-01 1 1/4" SAE BALL VALVE
  • Two-piece body
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Straight thread w/ O-Ring boss connection
  • Blowout-proof stem design
  • Adjustable packing gland
  • Full port for full flow
  • SAE J512/J514 Straight Thread O-Ring Boss

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    600 psi
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Body Material
    Bronze
  • Handle Style
    Lever Handle
  • Porting Style
    Full Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Stem Seal Material
    MPTFE
  • O Ring Material
    PTFE
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Ball Material
    Chrome Plated Brass
  • Stem Material
    B16 Brass
  • Seat Material
    RPTFE
  • Valve Body Material
    Bronze
  • Mounting Type
    Inline Threaded
  • Series
    77-900
  • Standards
    MSS SP-110 Compliant
  • Overall Length
    4-1/4 in
  • Overall Width
    1.50 in
  • Weight
    5.05 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought