Specifications
Dimensions
- Belt Width24.0000 in
- Roll Diameter4.0000 in
Details
- Idler TypeGuide Roller Troughed Belt
- LubricationSealed
- SealLabyrinth with Contact Seals
- Trough Angle Degrees20 °
- Type Of BearingBall Bearing
Overview
Mfr description
13910 GRT-20-24" COMPLETE ASSEMBLY