Motion
GE20-HO-2RS

INA (SCHAEFFLER)
GE20-HO-2RS

Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 24 mm Inner Ring Width, Sealed
MI ITEM #03653642
MFR #GE20-HO-2RS
List Price$187.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE20-HO-2RS

Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 24 mm Inner Ring Width, Sealed
MI ITEM #03653642
MFR #GE20-HO-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.51/each for your price

Overview

Mfr description
GE20-HO-2RS

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    Chrome Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    12 mm
  • Radial Static Load Capacity
    146000 N
  • Radial Dynamic Load Capacity
    30000 N
  • Operating Temperature Range
    -30 to +130 °C
  • UPC_NO
    4012802529951
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought