Motion
1020T41 CNTL TRQ CPLG RSB

FALK
1020T41 CNTL TRQ CPLG RSB

Grid Coupling Hub - 1020 Coupling Size Code, Rough Stock Bore, 1.88 (T Hub) in, 3.12 (T41 Hub) in Length Through Bore
Mi Item #03653816
MFR #1020T41 CNTL TRQ CPLG RSB
Price$4,048.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T41 CNTL TRQ CPLG RSB

Grid Coupling Hub - 1020 Coupling Size Code, Rough Stock Bore, 1.88 (T Hub) in, 3.12 (T41 Hub) in Length Through Bore
Mi Item #03653816
MFR #1020T41 CNTL TRQ CPLG RSB

Mfr description
1020T41 CNTL TRQ CPLG RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,048.19/each

Specifications

Dimensions

  • Coupling Overall Length
    5.1200 in
  • Coupling Size Code
    1020
  • Hub Outside Diameter
    1.56 in
  • Length Through Bore  
    1.88 (T Hub) in, 3.12 (T41 Hub) in
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.012 in
  • Outside Diameter
    7.0000 in
  • Slip Torque Range
    42 to 336 in
  • Weight
    24.48 lbs

Details

  • Bore Type
    Rough Stock
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Controlled Torque
  • Horsepower @ 100 RPM
    0.73 hp
  • Includes
    Grid
  • Manufacturer Upc Number
    782934089015
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • UPC_NO
    782934089015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)