Motion
C23544
Screw Machine Length Drill Bit - 2.1875 in, 55.56 mm Overall Length
Mi Item #03654080
MFR #C23544
Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 2.1875 in, 55.56 mm Overall Length
Mi Item #03654080
MFR #C23544

Mfr description
C23544 #16 DRILL BIT SCREW MACH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.18/each

Specifications

Dimensions

  • Diameter
    0.1770 in, 4.50 mm, #16
  • Drilling Depth
    1.1250 in, 28.57 mm
  • Number of Hole Sizes
    1
  • Overall Length
    2.1875 in, 55.56 mm

Details

  • Bit Type
    Screw Machine Length
  • Drill Bit Finish
    Black Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Series
    1896
  • Specification
    Screw Machine Length
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)