Motion
00909147

HYDAC CORP
00909147

HYDAC EDS 3346-2-0010-000-E1 PNP (2 Output) Pneumatic Pressure Switch, Unit Switching Function Display, Accuracy: ≤±1%
Mi Item #03654108
MFR #00909147
Price$1,430.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00909147

HYDAC EDS 3346-2-0010-000-E1 PNP (2 Output) Pneumatic Pressure Switch, Unit Switching Function Display, Accuracy: ≤±1%
Mi Item #03654108
MFR #00909147

Mfr description
EDS 3346-2-0010-000-E1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,430.89/each

Specifications

Dimensions

  • Overall Height
    40.4 mm
  • Overall Length
    103.5 mm
  • Overall Width
    42 mm
  • Port 1 Size/Type
    1/4 BSPP
  • Port Size
    1/4 BSPP

Details

  • Accuracy
    ≤±1 %
  • Display
    Unit Switching Function
  • Electrical Connection
    Circular Connector
  • Fluid Comp
    Air
  • Hysteresis
    0.06 to 9.9 bar
  • Number Of Outputs
    2
  • Operating Pressure Range
    0 to +10 bar
  • Operating Temperature Range
    -25 to +80 °C
  • Piping Type
    Body Ported (Bottom)
  • Pressure Comparison Type
    Relative
  • Proof Pressure
    +50 bar
  • Standards Met
    CE, DIN 3852, EN 61000-6-1/2/3/4, ISO/TS 16949
  • Switch Action
    PNP (2 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)