Motion
1108757
1108757
Mi Item #03654297
MFR #1108757
Price$51.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1108757
Mi Item #03654297
MFR #1108757

Mfr description
1108757 FIXMASTER ANCHOR BOLT 8.6OZ
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$51.47/each

Specifications

Dimensions

  • Package Size
    8.6 oz

Details

  • Adheres to
    Metal
  • Application
    Grouting
  • Application Time
    20 min
  • Color
    Gray
  • Functional Cure Time
    4 hr
  • Operating Temperature Range
    +2 to +46 °C
  • Package Type
    Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)