Motion
RCR-16L
Ball Bearing Cartridge - 1.0000 in Bore , 2.2500 in OD, Eccentric Collar, Normal Duty
Mi Item #03654309
MFR #RCR-16L
Price$80.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1.0000 in Bore , 2.2500 in OD, Eccentric Collar, Normal Duty
Mi Item #03654309
MFR #RCR-16L

Mfr description
GPRRCR-16 INSERT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.93/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.2200 in
  • Outside Diameter  
    2.2500 in

Details

  • Bearing Material
    Rubber
  • Duty Type
    Normal Duty
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    8865590269181
  • Product Type
    Ball Bearing Cartridges
  • Replacement Bearing
    FHR205-16
  • Seal Type
    RST
  • Series
    RCR
  • UPC_NO
    1200106992318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)