Overview
Mfr description
UCRRCM202-10 MOUNTED UNIT
Specifications
- Bore Diameter
- Outside Diameter
- Locking DeviceSet Screw
- Duty TypeNormal Duty
- Housing TypeCylindrical Cartridge
- Inner Ring Width
- Seal TypeRST
- Bearing MaterialRubber
- SeriesRCSM
- Replacement BearingFHSR206-10
- Manufacturer Upc Number8865590316786
- UPC_NO1200106999232
- Product TypeBall Bearing Cartridges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data