Overview
Mfr description
22035 DEBURRING BLADE
Specifications
- Blade TypeDeburring Blade
- Trade LetterE
- Trade NumberE-350
- Cutting DirectionLeft Hand Cut, Right Hand Cut
- MaterialHigh Speed Steel
- Surface ApplicationStraight Edge
- Finish CoatingUncoated
- Quick Change ShankQuick-Change Shank
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data