Motion
66253263594

NORTON ABRASIVES
66253263594

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2070 rpm
Mi Item #03654760
MFR #66253263594
Price$943.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253263594

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2070 rpm
Mi Item #03654760
MFR #66253263594

Mfr description
66253263594 12 X 2 X 5 32A46-IVBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$943.44/each

Specifications

Dimensions

  • Arbor Hole Size
    5 in
  • Arbor Size
    5 in
  • Center Hole Diameter
    5 in
  • Disc Diameter
    12 in
  • Face Rim Width
    2 in
  • Hole Size
    5 in
  • Overall Diameter
    12 in
  • Overall Thickness
    2 in
  • Recess Depth
    1/2 in
  • Recess Diameter
    7-1/4 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Recessed Two Sides Wheel, Vitrified Bond, Monocrystalline Aluminum Oxide Grain
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Arbor Type
    Recessed
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machines, Tool And Cutter Machines
  • Form Type
    Type 7
  • Grade
    Medium
  • Grit Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    2070 rpm
  • Package Quantity
    1
  • Specification
    32A46-IVBE
  • Tool Comp
    CNC Cutting Tool Machines, Tool, Cutter Machines
  • UPC_NO
    66253263594
  • Wheel Hardness
    I
  • Wheel Type
    Type 07
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)