Motion
66253364300

NORTON ABRASIVES
66253364300

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 1800 RPM
MI ITEM #03654762
MFR #66253364300
List Price$895.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253364300

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 1800 RPM
MI ITEM #03654762
MFR #66253364300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$895.21/each for your price

Overview

Mfr description
66253364300 14 X 1-1/2 X 5 32A46-IVBE

Specifications

  • Wheel Diameter
    14 in
  • Wheel Thickness
    1-1/2 in
  • Center Hole Diameter
    5 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 5 - One Side Recessed
  • Grit Number
    46
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Wheel Hardness
    I
  • Max Rpm
    1800 rpm
  • Recess Depth
    1/2 in
  • Recess Diameter
    8 in
  • UPC_NO
    66253364300
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought