Motion
87932CLB144420

LENOX SAW BLADES
87932CLB144420

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 14 ft 8 in Long, 1 in Wide
MI ITEM #03654901
MFR #87932CLB144420
Your Price$99.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
87932CLB144420

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 14 ft 8 in Long, 1 in Wide
MI ITEM #03654901
MFR #87932CLB144420

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$99.48/each(List $136.58)

Overview

Mfr description
87932 BAND SAW BLADE 14'-6"X1"X.03

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    6 to 10
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought