Motion
CSK20-PP
Sprag Clutch - 20 mm Bore, 47 mm OD, 19 mm Length, 50 ft-lbs Torque
Mi Item #03654919
MFR #CSK20-PP
Price$481.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 20 mm Bore, 47 mm OD, 19 mm Length, 50 ft-lbs Torque
Mi Item #03654919
MFR #CSK20-PP

Mfr description
CSK20-PP CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$481.70/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Bore Size
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Length
    19 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Indexing, Overrunning, Backstopping
  • Clutch Type
    Sprag Clutch
  • Dynamic Load Capacity
    2115 lb
  • Lubrication
    Grease
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Series
    CSK
  • Torque Capacity
    50 ft-lbs
  • UPC_NO
    786582710796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)