Motion
PFM710-C4L-B
Pneumatic Flow Switch - 0.2 L/min to 7.0 L/min Flow Rate, 3.8 V Max
Mi Item #03654971
MFR #PFM710-C4L-B
Price$258.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - 0.2 L/min to 7.0 L/min Flow Rate, 3.8 V Max
Mi Item #03654971
MFR #PFM710-C4L-B

Mfr description
PFM710-C4L-B 2-COLOR DIGITAL FLOW
  • Flow ranges (lpm): 0.2-10, 0.5-25, 1-50, 2-100
  • Port sizes: 1/8 or 1/4 (rc, NPT, G): ø4, ø6, ø8 or ø1/4" one-touch fittings
  • Rated pressure range (kPa): -70 to 750
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.03/each

Specifications

Dimensions

  • Maximum Load Current
    15.2 mA
  • Port Size
    4 diameter (5/32 in) One-touch fitting
  • Weight
    0.33 lbs

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Flow Adjustment Valve
    Yes
  • Flow Rate Range
    0.2 L/min to 7.0 L/min
  • Fluid Comp
    Air, Argon, Carbon Dioxide, Nitrogen
  • Maximum Load Voltage
    3.8 V
  • Piping Entry Direction
    Bottom
  • Rated Flow Range
    0.2 to 10 (5) L/min
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)