Motion
OS30374
Single Lip, 30 mm Bore, Rubber Material, 37 mm OD, 4 mm Overall Width
MI ITEM #03654977
MFR #OS30374
Your Price$19.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip, 30 mm Bore, Rubber Material, 37 mm OD, 4 mm Overall Width
MI ITEM #03654977
MFR #OS30374

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.10/each(List $26.36)

Overview

Mfr description
OS 30374 SEAL METRIC

Specifications

  • Seal Type
    Single Lip
  • Width
    4 mm
  • Outside Diameter
    37 mm
  • Overall Width
    4 mm
  • Material
    Rubber
  • Bore Diameter
    30 mm
  • Max Shaft Surface Speed
    6 to 8 m/s
  • Shaft Diameter
    30 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought