1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTER LOCK COMPANY
453L
Oversized Plug Cover, Red
MI ITEM #
03655111
MFR #
453L
Price
$36.16
/each
Qty
Add to Cart
Previous Page
Home
MASTER LOCK COMPANY 453L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER LOCK COMPANY
453L
Oversized Plug Cover, Red
MI ITEM #
03655111
MFR #
453L
Mfr description
453L MASTER® LOCKOUT CINCH SACK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$36
.16
/each
Add to Cart
Specifications
Dimensions
Bag Diameter
7 in
Bag Length
17 in
Height
17 in
Length
9-1/2 in
Width
5-1/2 in
Details
Color
Red
Legend
Danger Locked Out Do Not Remove
Max Number Of Padlocks
6
UPC_NO
71649225420
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items