Motion
1951-20-H
Hydraulic Hose & Accessorie - 61, 20, Steel
Mi Item #03655340
MFR #1951-20-H
Price$6.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose & Accessorie - 61, 20, Steel
Mi Item #03655340
MFR #1951-20-H

Mfr description
1951-20-H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.20/each

Specifications

Dimensions

  • Flange Plate Size
    20

Details

  • Body Material
    Steel
  • Flange Code
    61
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)