Motion
5724550220

AVENTICS
5724550220

Solenoid-Operated Air Control Valve - 2-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal
Mi Item #03655357
MFR #5724550220
Price$357.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5724550220

Solenoid-Operated Air Control Valve - 2-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal
Mi Item #03655357
MFR #5724550220

Mfr description
5724550220
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$357.08/each

Specifications

Dimensions

  • Overall Length
    199.5 mm
  • Overall Width
    40 mm
  • Port Size - Exhaust
    1/2 BSPP
  • Port Sizes
    1/2 BSPP

Details

  • Actuation
    Piloted Solenoid
  • Flow Direction
    2-Way
  • Flow Rate
    141.26 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    -13 to 122 °F
  • Response Time
    34 ms
  • Seal Material
    Polyurethane, Rubber
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    2.1 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    EN 175301-803: 2006
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)