Motion
014041AS
Regal Hand Tap - High Speed Steel Material, Uncoated Finish, 6 Flutes, 2–3/8 – 12 Thread Size, UNS, Right Hand Direction
MI ITEM #03655376
MFR #014041AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Hand Tap - High Speed Steel Material, Uncoated Finish, 6 Flutes, 2–3/8 – 12 Thread Size, UNS, Right Hand Direction
MI ITEM #03655376
MFR #014041AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14041AS 2-3/8"-12 6 FLUTE BTM TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    2–3/8 – 12
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNS
  • Overall Length
    7-5/8 in
  • Shank Diameter
    1.644 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text